Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Sld Duct Nmtg, Pvc, 4x2x6 ft., Lg, PK6

  • Zoro #: G0421475
  • Mfr #: FS4X2LG6NM
$44.64 ($7.44/unit)
  • Item: Sld Duct Nmtg,Pvc,4x2x6 ft.,Lg,PK6
  • Wall Type: Solid
  • Mounting Style: Screw Mount
See full product details
Orders over $75 ship free.

Panduit #FS4X2LG6NM Specifications

  • Zoro #: G0421475
  • Mfr #: FS4X2LG6NM
  • Item: Sld Duct Nmtg,Pvc,4x2x6 ft.,Lg,PK6
  • Wall Type: Solid
  • Mounting Style: Screw Mount
  • Color: Gray
  • Material: Lead-Free PVC
  • Length: 72 in
  • Width: 4 1/4 in
  • Height: 2 1/8 in
  • Standards: CE Compliant, CSA Certified, NFPA 79-2015 Section 13.3.1, RU Certified, UL 94 Flammability Rating of V-0
  • Nominal Height: 2 in
  • Nominal Width: 4 in
  • Compatible Cover Style: Snap-On
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sld Duct Nmtg,Pvc,4x2x6 ft.,Lg,PK6, Package Quantity 6

Reviews of Panduit #FS4X2LG6NM