Panduit
Stainless Steel Cable Tie, 10.2"L, PK50
- Mfr # MLT2.7H-LP316
- Zoro # G0778939
$73.79
Subtotal: $73.79
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Length 10-13/64"
- Color natural
- Tensile Strength 450 lb.
- Max. Bundle Dia. 2.7 in
- Material 316 stainless steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK100 MLT2.7S-CP316
- PANDUIT Cable Tie Mount, Screw Applied, PK100 LPMS-S8-C
- PANDUIT Cable Tie Mount, Screw Applied, PK100 SGTM3S10-C
- PANDUIT Imlt Tie, 304 Ss, Standard, 521Mm (20.5" (100 Pack), 100PK IMLT152S-C
- PANDUIT Fully Coated Imlt Tie, 316L Ss, Standard, (100 Pack), 100PK IMLTFC38S-C6L
- PANDUIT Cable Tie, S, Nyl, Std, 10.8, Nat, PK1000 CBR3S-M
- PANDUIT MLT Tie, 304 SS, Double Wrap, Heavy, 34. MLT5DH-L
- PANDUIT Ctie, Mbarb, 8l, Std, Nyl, Pu, PK1000 BT2S-M7
- PANDUIT Cable Tie, 14.5"L, Nylon, White, PK1000 PLT4S-M10
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 ABM2S-A-C15
- RIP-TIE 8" L Wrap Hook-&-Loop Cable Tie White C-08-005-W
- Panduit Cable Ties