Panduit
Stainless Steel Cable Tie, 29.7"L, PK50
- Zoro #: G0779261
- Mfr #: MLTFC8SH-LP316
Hover or click to zoom Tap to zoom
Key Features
- Length: 29-45/64"
- Color: Black
- Tensile Strength: 450 lb.
- Max. Bundle Dia.: 8 in
- Material: 316 stainless steel
- Temp. Range: -40 to 150°C
- Cable Tie Duty: Super Heavy Duty
- Standards: CE, ABS, UL
$486.99
Pk of 50, $9.74/ea
Subtotal: $486.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Cable Tie Mount, Cable Spacer-Cross, NAT CSCS-M
- PANDUIT Mount Assembly Plt Tie Edge-Fixed, Paral (500 Pack), 500PK CMEA12-2S-D300
- PANDUIT MLT Tie, 304 SS, Extra Heavy, 29.7 (754m MLT8EH-LP
- PANDUIT 8" L Miniature Cable Tie NAT PK 100 PLT2M-C
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (300 Pack), 300PK SMP16A-3X
- PANDUIT 3-15/16" L, 7/64" W, natural Plastic Cable Tie, Package quantity: 100 S4-18-C
- PANDUIT Low Profile Flat Cable Mount, Adhesive, 1.4", LPFCM14-A-D14, PK 500 LPFCM14-A-D14
- PANDUIT MLT Wave Tie, 304 SS, Light Heavy, 14.3 MLT4WLH-LP
- PANDUIT 8-1/2" L, 3/16" W, natural Plastic Cable Tie, Basic Material: Nylon BW2S-D
- L.H. DOTTIE L.H. Dottie 14.5'' Natural Heavy Duty Cable Tie, 50PK DT14H
- GARDNER BENDER Cable Tie, Reusable, 8", Black, PK50 45-V15FBK
- Panduit Cable Ties