Panduit
Stainless Steel Cable Tie, 33"L, PK50
- Zoro #: G0778729
- Mfr #: MLT10H-LP
Hover or click to zoom Tap to zoom
Key Features
- Length: 33"
- Color: natural
- Width: 5/16"
- Item: Stainless Steel Cable Tie
- Tensile Strength: 450 lb.
- Material: 304 Stainless steel
- Cable Tie Duty: Heavy Duty
- Indoor/Outdoor: Indoor or Outdoor
$166.54
Pk of 50, $3.33/ea
Subtotal: $166.54
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Multiple Tie Plate, 5 Bundle, M-S Ties, MTP5S-E10-C
- PANDUIT Cable Tie, 27.5"L, Nylon, White, PK50 SST8H-L
- PANDUIT 43-5/16" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 100 PLT13H-C0
- PANDUIT Cable Tie Mount, Swivel, Epoxy, 1.13"x1. ASMS-A-T
- PANDUIT Ctie, Mbarb, 18.1l, Lh, Wr, Bl, PK100 BT5LH-C0
- PANDUIT 11.5" L Cable Tie BK PK 1000 PLT3S-M0
- PANDUIT Cable Tie, Eh, Rel, 9in, Wr, Bl, PK25 PRT2EH-Q0
- PANDUIT Fully Coated Imlt Tie, 316L Ss, Standard (100 Pack), 100PK IMLTFC203S-C6L
- PANDUIT Cable Tie, In-Line, 15.3L (389mm) Light IT9115-CUV4A
- PANDUIT StrongHold Cable Tie, 5.51L (140mm), .14 S6-40-M0
- 3M Replacement for Tessco 51128592823 51128592823
- Panduit Cable Ties