Panduit
Stainless Steel Cable Tie, 53.5"L, PK25
- Zoro #: G0779079
- Mfr #: MLT8DSH-Q316
Hover or click to zoom Tap to zoom
Key Features
- Length: 53-1/2"
- Color: natural
- Width: 5/8"
- Item: Stainless Steel Cable Tie
- Tensile Strength: 1200 lb.
- Material: 316 stainless steel
- Cable Tie Duty: Super Heavy Duty
- Tensile Strength - Cable Tie: 1200 lb
$249.96
Pk of 25, $10.00/ea
Subtotal: $249.96
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Cable Tie, 14.5"L, Nylon, Green, PK250 PLT4H-TL109
- PANDUIT Flat Cable Base, 1" (25.4mm)W Cable, #10 FCBI1-S10-C20
- PANDUIT Cable Tie, 2-Piece, 14.8L (376mm), Light SST4H-D
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK1000 PLT4S-M00
- PANDUIT 27.6" L Heavy Duty Cable Tie BK PK 50 PLT8LH-L0
- PANDUIT Replacement for Panduit Dt8eh-q0 DT8EH-Q0 PANDUIT
- PANDUIT Pan Stl Tie, 304ss, Lt-H, 20.5, Ts1112, PK50 MLT6LH-LP
- PANDUIT Mltwavetie, 304ss, Std, 14.3l, PK500 MLT4S-D
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 TM1S6-M69
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie White W-75-1RL-W
- RIP-TIE Hook and Loop Cable Tie, 1/2"x5", Violet Y-05-144-V
- Panduit Cable Ties