Panduit
Stainless Steel Strap, 0.63"x990"L
- Zoro #: G0779429
- Mfr #: MSCNW63T15-QR6
Hover or click to zoom Tap to zoom
Key Features
- Length: 990"
- Color: natural
- Width: 5/8"
- Item: Stainless Steel Strap
- Tensile Strength: 839 lb.
- Material: 316 stainless steel
- Cable Tie Duty: Not Applicable
- Tensile Strength - Cable Tie: 800 lb
$171.73
Subtotal: $171.73
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Cable Tie Mount, Push Button, HS BL PBMS-H25-M30
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Package quantity: 100 PUM-100-C30
- PANDUIT StrongHold Cable Tie, 14.57L (370mm), .1 S15-50-M
- PANDUIT Cable Tie Mount, No.6 Screw, PK500 ABM2S-S6-D
- PANDUIT 14-1/2" L, 5/16" W, Black Plastic Cable Tie, Thickness: 5/64" PRT4H-L0
- PANDUIT Clamp Tie, Metal Barb, 15.6L (396mm), St BC4S-S10-D
- PANDUIT MLT Wave Tie, 304 SS, Light Heavy, 10.2 MLT2.7WLH-LP
- PANDUIT 1-1/8" L, 1-1/8" W, White Plastic Cable Tie Mount, Tensile Strength: 0.63 lb. ABM112-AT-C
- PANDUIT Cable Tie, 4"L, Nylon, Green/Violet, PK50 PLT1M-L5-7
- LEVITON VIDEO NETWORKING EQUIPMENT HOOK AND LOOP TIE-WRAP 8 MAROON (25 PACK) 43108-8P
- STANDARD IGNITION Tie Strap, Hp6190 HP6190
- Panduit Cable Ties