Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Stdlug, 400mcm, .5in, 1.75in, Wdw

  • Zoro #: G0423015
  • Mfr #: LCD400-12-6
$47.05
  • Cable Size: 400 kcmil
  • Connector Type: Standard Barrel
  • Width: 1.39"
See full product details
Orders over $75 ship free.