Panduit
Stronghold Cable Tie, 7.4L (188Mm), .19W (100 Pack), 100PK
- Zoro #: G104859723
- Mfr #: S7-50-C2
Hover or click to zoom Tap to zoom
Key Features
- Color: Red
- Width: 0.19 in
- Tensile Strength: 222 N
- Max. Bundle Dia.: 1.81
- Material: Nylon
- Temp. Range: 185 Degrees F to -40 Degrees F
- Standards: Culus Listed, CE Compliant, UL 62275 (Type 2, 21), RoHS Complaint
- Indoor/Outdoor: Indoor
$5.25
Pk of 100
Must order in multiples of 2
Subtotal: $10.50
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Stronghold Cable Tie, 11.81L (300Mm), .1 (100 Pack), 100PK S12-50-C2
- PANDUIT Stronghold Cable Tie, 14.57L (370Mm), .1 (100 Pack), 100PK S15-50-C2
- PANDUIT 17-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000 PLT5S-M0
- PANDUIT 11.3" L Intermediate Cable Tie NAT PK 100 BT3I-C
- PANDUIT 4.2" L Miniature Cable Tie BK PK 100 SG100M-C0
- PANDUIT Masonry Push Mount, Standard, .19" (4.8m MPMS19-M0
- PANDUIT Cable Tie, 5.6L (142mm), Intermediate, N PLT1.5I-M120
- PANDUIT 9" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 50 PLC2H-S25-L
- PANDUIT Barbed Ties On Reel-Use With Pat1.5M Tool (10000 Pack), 10000PK BT1.5M-XMR0
- AMERICAN WIRE TIE 12" Double-Loop, PVC-Coated Wire Ties 16PVC12
- RIP-TIE Rip-Tie Rip-Lock CableWrap 100Pk, PK 100 RLH-145-100-RD-WO
- Panduit Cable Ties