Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Tee Insert, 3000 Series Raceway, Tees

PANDUIT | Zoro #: G0931655 | Mfr #: T45TD

$ 4.72 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Panduit #T45TD Specifications

Zoro #: G0931655 Mfr #: T45TD
Width: 4.01" Standards: UL, CSA
Height: 1.09" Length: 5.84"
Fittings Sub-Category: Tees Color: Gray
Item: Tee Insert For Use With: 3000 Raceway
Material: PVC Mounting: Snap on
Country of Origin (subject to change): United States

Description

Tee Insert, Height 1.09 In., Width 4.01 In., Length 5.84 In., Color Gray, Material PVC, Mounting Snap On, Standards UL, CSA, For Use With 3000 Raceway

Reviews