BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tee, LD Series Raceway, Tees

PANDUIT| Zoro #: G0603924| Mfr #: TGTIW

$18.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting: Snap onLength: 8.07"Width: 10.57"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0603924 Mfr #: TGTIW
Mounting: Snap onLength: 8.07"
Width: 10.57"Fittings Sub-Category: Tees
Item: TeeStandards: UL, CSA
Height: 1.34"Material: PVC
For Use With: LD RacewayColor: off White
Country of Origin (subject to change): United States

Description

Tee, Height 1.34 In., Width 10.57 In., Length 8.07 In., Color Off White, Material PVC, Mounting Snap On, Standards UL, CSA, For Use With LD Raceway

Reviews