Panduit
Tefzel Cable Zip Ties (ETFE) - 14" Long - 50 Lb Tensile Strength, 100PK
- Zoro #: G504202228
- Mfr #: TF14
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Length: 14 inches
- Color: Aqua Blue
- Width: 0.19"
- Item: Tefzel Zip Ties
- Tensile Strength: 50 lbs
- Max. Bundle Dia.: 4" (101.6mm)
- Material: Ethylene-tetrafluoroethylene (ETFE)
- Package Quantity: 100 Pc
$225.54
Pk of 100, $2.26/ea
Subtotal: $225.54
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Panduit #TF14 Specifications
- Zoro #: G504202228
- Mfr #: TF14
- Length: 14 inches
- Color: Aqua Blue
- Width: 0.19"
- Item: Tefzel Zip Ties
- Tensile Strength: 50 lbs
- Max. Bundle Dia.: 4" (101.6mm)
- Material: Ethylene-tetrafluoroethylene (ETFE)
- Package Quantity: 100 Pc
- Operating Temp. Range: -76 Degrees F (-60 Degrees C) to 338 Degrees F (170 Degrees C)
- Resists: Weather
- Features: Chemical, Radiation, UV and High Heat Resistant
- Country of Origin (subject to change): China
Description
Panduit Tefzel Cable Ties are the ideal cable ties for chemical processing and nuclear power plants or any environment subject to harsh conditions as they very resilient ties. Lowest threading force of any one-piece cable tie in the industry. Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation. Ideal for applications requiring resistance to environmental stresses such as a chemical attack, gamma radiation, ultraviolet radiation, and extreme high and low temperatures. Tefzel cable ties have exceptional resistance to extreme temperatures, chemicals, and gamma and UV radiation. They are UL 94V-0 rated for excellent flammability rating and low smoke density. They can be used both indoors and outdoors.
Reviews of Panduit #TF14
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PANDUIT 15' L, 0.33 W, White HLS-15R10
- PANDUIT CABLE TIE 14.9" BARB-TY4.00" BUNDLE DIAMETER, PK 50 BT4LH-L
- PANDUIT Stainless Steel Cable Tie, 5.5"L, PK50 MLT1H-LPAL
- PANDUIT Cable Tie, 9.8L (249mm), Standard, Heat PLT2.5S-M30
- PANDUIT Replacement for Tessco 74983580712 74983580712
- PANDUIT 3-15/16" L, 7/64" W, natural Plastic Cable Tie, Package quantity: 1000 S4-18-M
- PANDUIT Heat Trace MLT Wave Tie, 304 SS, Extra Heavy, HTMLT26WEH-Q, PK 25 HTMLT26WEH-Q
- PANDUIT Cable Tie, 15.3"L, Nylon, Tan, PK100 IT9115-CUV18
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK250 PLT4H-TL00
- ELECTRIDUCT Low Profile 14" Cable Ties- 100pcs- Rainbow CT-ED-V-LP-14-100-RBW
- PANDUIT CABLE TIE 4.0" STA-STRAP.78" BUNDLE DIAMETER, PK 100 SST1M-C
- Panduit Cable Ties