Shop Alternate Products
This Product is Discontinued
Panduit
VINYL INSULATED FERRULE, 10 AWG SINGLE WIRE END, YELLOW (Discontinued)
Mfr # FSD82-12-C
Zoro # G1268374
This Product is Discontinued
Key Features
- Length 0.8"
- Product Color Yellow
- Product Material Copper
- Environmentally Friendly Yes
- Product Type Electric Wire Ferrule