Panduit
Wide Strap Cble Ty EH Cross-Sct 15.1L/384mm I, PLWS4EH-TL350, PK 250
- Zoro #: G2802417
- Mfr #: PLWS4EH-TL350
Hover or click to zoom Tap to zoom
Key Features
- Color: Black
- Width: 1/2 in
- Tensile Strength: 120 lb
- Max. Bundle Dia.: 4.13 in
- Material: Nylon 6.6
- Temp. Range: -60 to 115°C
- Indoor/Outdoor: Indoor/Outdoor
- Thickness: 0.055 in
$3,090.99
Pk of 2500, $1.24/ea
Subtotal: $3,090.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Cable Tie, 11.5"L, Nylon, Blue, PK1000 PLT3S-M6
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK250 PLT4H-TL00
- PANDUIT Wire Clip, 0.62" Bundle, White, PK500 ACC62-A-D
- PANDUIT 15.1" L Cable Tie NAT PK 1000 BT4S-M
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 KIMS-H500-M4
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 100 MLT6S-CP
- PANDUIT Cable Tie, 3.9"L (99mm), Miniature, Nylo PLT1M-M120
- PANDUIT Cable Tie, 7.4"L, Nylon, White, PK1000 PLT2S-M39
- PANDUIT Cable Tie, 17.5"L, Nylon, Red, PK1000 PLT5S-M2
- RIP-TIE Hook and Loop Cable Tie, 1/2"x18", Black F-18-400-BK
- RIP-TIE Hook and Loop Strap, 3/4x7", PK20 K-07-GET-BK
- Panduit Cable Ties