Panduit
Wing Push Mount Tie, 4.3L (109mm), Minia
- Zoro #: G2779204
- Mfr #: PLWP1M-D0
Hover or click to zoom Tap to zoom
Key Features
- Length: 4.3 in
- Color: Black
- Width: 0.098 in
- Tensile Strength: 18 lb
- Max. Bundle Dia.: 0.87 in
- Material: Nylon 6.6
- Temp. Range: -60 to 85°C
- Standards: UL Recognized, UL Listed, UL 62275 Compliant
$135.99
Pk of 500, $0.27/ea
Subtotal: $135.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Cable Tie Mount, Screw Applied, PK100 TMEH-S10-C0
- PANDUIT Stronghold 0.50" Wide #8 (M4) Screw Appl (500 Pack), 500PK SSMLP-C
- PANDUIT Wide Strap Cble Ty EH Cross-Sct 12.1L/30 PLWS3EH-TL350
- PANDUIT Cable Tie, 17.71" L, Nylon, Black, PK50 S18-175-L0
- PANDUIT 5.6" L Intermediate Cable Tie BK PK 100 PLT1.5I-C0
- PANDUIT Mount Assembly Plt Tie Side-Fixed, Perpe (100 Pack), 100PK CMSB24-2S-C300
- PANDUIT Cable Tie, 8.0L (203mm), Intermediate, Flame, PLT2I-M69, PK 1000 PLT2I-M69
- PANDUIT Cable Tie Mount, Knock-In Low Prof, Blue KIMS-H430-M6
- PANDUIT 40-5/32" L, 0.35" W, natural Plastic Cable Tie, Package quantity: 10 S40-175-X
- RIP-TIE 600 ft L Cut-to-Length Hook-&-Loop Cable Tie White W-60-1SP-W
- HELLERMANNTYTON Replacement for Hellermanntyton T40r-b1000 T40R-B1000 HELLERMANNTYTON
- Panduit Cable Ties