Panduit
Wing Push Mount Tie, Releasable, 7.8L (1
- Zoro #: G2786046
- Mfr #: PRWP2S-D
Hover or click to zoom Tap to zoom
Key Features
- Length: 7.8 in
- Color: Natural
- Width: 0.19 in
- Tensile Strength: 50 lb
- Max. Bundle Dia.: 1-3/4 in
- Material: Nylon 6.6
- Temp. Range: -60 to 85°C
- Standards: UL Recognized, CE Complaint
$214.99
Pk of 500, $0.43/ea
Subtotal: $214.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT MLT Tie, 304 SS, Extra Heavy, 29.7 (754m MLT8EH-LP
- PANDUIT Pan Steel Tie, 316ss, Poly, H, 26.8, Blk, PK50 MLTFC8H-LP316
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (300 Pack), 300PK SMP16A-3X
- PANDUIT 12" L Cable Tie NAT PK 100 BT3S-C
- PANDUIT 8-13/64" L, 0.19" W, Black Plastic Cable Tie, Indoor/Outdoor: Indoor PLWP50SE-D30
- PANDUIT Pantypmtie, Nyl, Std, 7.9, Ts222, Nat, PK1000 PLP2S-M
- PANDUIT Cable Tie, 2-Piece, 27.5L (699mm), Light-Hvy, Wthr, SST8H-L0, PK 50 SST8H-L0
- PANDUIT Cable Tie, 8.0L (203mm), Intermediate, Flame, PLT2I-M69, PK 1000 PLT2I-M69
- PANDUIT Cable Tie, 2-Piece, 15.0L (381mm), Stand SST4S-M0
- PANDUIT Cable Tie, SG Series, 12.4L (315mm), Sta SG300S-M0
- ADVANCE CABLE TIES 14 120lb Natural/ White Cable Tie 100/BG AL-14-120-9-C
- Panduit Cable Ties