Panduit
Wire Clip, 0.62" Bundle, Black, PK100
- Zoro #: G0761308
- Mfr #: ACC62-A-C20
Hover or click to zoom Tap to zoom
Key Features
- Tensile Strength: 0.7 lb.
- Length: 1.24"
- Max. Bundle Dia.: 0.62 in
- Mounting Method: Adhesive
- Color: Black
- Material: Nylon 6.6 with Rubber Adhesive Backing
- Cable Tie Duty: Not Applicable
- Standards: UL Recognized
$101.99
Pk of 100, $1.02/ea
Subtotal: $101.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Wire Clip, 0.19" Bundle, Black, PK100 ACC19-A-C20
- PANDUIT 3/4" L, 5/8" W, Black Plastic Wire Clip, Package quantity: 1000 ACC19-A-M20
- PANDUIT 1" L, 1" W, Black Plastic Wire Clip, Indoor/Outdoor: Indoor ACC38-A-M20
- PANDUIT Cable Tie, 7.87" L, Nylon, White, PK100 S8-40-C
- PANDUIT Cable Tie, In-Line, 4.1L (104mm), Miniat CBR1M-M0
- PANDUIT Cable Tie, Lh, 14.5in, Wr Bl, PK250 PLT4H-TL0
- PANDUIT Heavy Duty Tie Mount, 5/16" (8mm) Mounti TMEH2S8-D350
- PANDUIT Wing Push Mount Tie, 12.0L (305mm), Ligh PLWP3H-TL0
- PANDUIT Pan Steel Tie, 304ss, Eh, 35.9l, Ts2670, PK50 MLT10EH-LP
- RIP-TIE Rip-Tie Rip-Lock CableWrap 10Pk Re, PK 10 RLH-035-010-RD-WO
- RETYZ Releasable Tie, 20PK WKT-S24FO-HA
- Panduit Cable Ties