Panduit
Wire Clip, Gray, 0.25" Bundle, PK100
Mfr # A1C25-A-C8
Zoro # G0760763
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Tensile Strength 0.14 lb.
- Max. Bundle Dia. 1/4 in
- Material PVC with Rubber Adhesive Backing
- Cable Tie Duty Not Applicable
Explore More Products
- PANDUIT DtCable Tie, S, Acetal, Ex-H, 27l, Blk, PK25 DT8EH-Q0
- PANDUIT 4" L Miniature Cable Tie BK PK 1000 BT1M-M0
- PANDUIT Cable Tie, 9.8"L, Nylon, Black, PK100 PLT2.5S-C0
- PANDUIT 8" L Miniature Cable Tie Aqua PK 100 PLT2I-C76
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK1000 PLT2S-M120
- PANDUIT Cable Tie, 6.1", Nylon, Black, PK1000 BT1.5I-M30
- PANDUIT Mount Assembly Plt Tie Edge-Fixed, Perpe (100 Pack), 100PK CMEB12-2S-C300
- PANDUIT Cable Tie Mount, Vhb Adh., 1.12" X 1.12" (100 Pack), 100PK ABM112-AV-C
- PANDUIT 27/64" L, 5/32" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Indoor PBMSL-H25-M30
- NITE IZE 3" L Assorted Color Gear Tie GT3MGB-A3-R9
- KABLE KONTROL Kable Kontrol® Heavy Duty Stainless Steel Metal Zip Ties - 27" Long - 485 Lb Tensile Strength - 50 pcs / Pack SSCT-485-27
- Panduit Cable Ties