Panduit
Wire Clip, Gray, 0.25" Bundle, PK100
- Zoro #: G0760748
- Mfr #: A2C25-A-C8
Hover or click to zoom Tap to zoom
Key Features
- Tensile Strength: 0.32 lb.
- Package Quantity: 100
- Max. Bundle Dia.: 1/4 in
- Mounting Method: Adhesive
- Material: PVC with Rubber Adhesive Backing
- Color: Light Gray
- Cable Tie Duty: Not Applicable
- Standards: UL Recognized
$46.79
Pk of 100, $0.47/ea
Subtotal: $46.79
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Wire Clip, Gray, 0.12" Bundle, PK100 A2C12-A-C8
- PANDUIT Wire Clip, Gray, 0.25" Bundle, PK100 A1C25-A-C8
- PANDUIT Wire Clip, 0.19" Bundle, Gray, PK100 AJC19-A-C
- PANDUIT 30-39/64" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50 PLT8H-L0
- PANDUIT Cable Tie, Releasable, 4.8L (122mm), Sta PRT1S-M0
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 TM2S8-M30
- PANDUIT Cable Tie Mount, Screw Applied, PK100 MTP3H-E6-C
- PANDUIT Cable Tie, In-Line, 7.6L, 193mm), Standa CBR2S-M39
- PANDUIT AISA 304 STAINLESS STEEL, 14.3" STD X SECT TIES, 100/PK, PK 100 158457
- PANDUIT Cable Tie, 6.1", Nylon, Black, PK1000 BT1.5I-M30
- PANDUIT Cable Tie, 6.1", Nylon, Red, PK1000 BT1.5I-M2
- Panduit Cable Ties