KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Duct Cover, Flush, White, 2.25Wx0.35D

PANDUIT| Zoro #: G1077483| Mfr #: C2WH6-F

$9.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-1/4"
Item: Wiring Duct Cover
For Use With: 2" Wiring Duct
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1077483 Mfr #: C2WH6-F
Width: 2-1/4"Item: Wiring Duct Cover
For Use With: 2" Wiring DuctColor: White
Mounting Style: FlushedLength: 6 ft.
Material: Lead Free PVCStandards: NFPA-79-2007, UL94 V-0
Country of Origin (subject to change): United States

Description

Wiring Duct Cover, Mounting Style Flushed, For Use With 2 In. Wiring Duct, Length 6 ft., Width 2-1/4 In., Material Lead Free PVC, Color White, Standards NFPA-79-2007, UL94 V-0

Reviews