BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Wire Duct, Hinging Cover, Gray, L 6 Ft

PANDUIT| Zoro #: G0722391| Mfr #: HS3X3LG6NM

$63.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Wall Type: Solid WallLength: 6 ft.Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0722391 Mfr #: HS3X3LG6NM
Wall Type: Solid WallLength: 6 ft.
Color: GraySlot-to-Slot Centerline: 1.00"
Width: 3.25"Height: 3.06"
Item: Wiring Duct for Hinged CoversMounting Style: Screw Mount
Material: Lead Free PVCStandards: UL, CSA, CE, NFPA79-2002 SECTION 14.3.1, UL94V-O
Country of Origin (subject to change): United States

Description

Wiring Duct for Hinged Covers, Wall Type Solid Wall, Gray, Lead Free PVC, Length 6 ft., Width 3.25 In., Height 3.06 In., Slot-to-Slot Centerline 1.00 In., Mounting Style Screw Mount, Standards UL, CSA, CE, NFPA79-2002 SECTION 14.3.1, UL94V-O

Reviews