Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Wire Duct, Hinging Cover, White, L 6 Ft

PANDUIT | Zoro #: G0933432 | Mfr #: HS1.5X3WH6NM

$ 49.95 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Panduit #HS1.5X3WH6NM Specifications

Zoro #: G0933432 Mfr #: HS1.5X3WH6NM
Width: 1.75" Standards: UL, CSA, CE, NFPA79-2002 SECTION 14.3.1, UL94V-O
Height: 3.06" Wall Type: Solid Wall
Color: White Slot-to-Slot Centerline: 1.00"
Mounting Style: Screw Mount Item: Wiring Duct for Hinged Covers
Length: 6 ft. Material: Lead Free PVC
Country of Origin (subject to change): United States

Description

Wiring Duct for Hinged Covers, Wall Type Solid Wall, White, Lead Free PVC, Length 6 ft., Width 1.75 In., Height 3.06 In., Slot-to-Slot Centerline 1.00 In., Mounting Style Screw Mount, Standards UL, CSA, CE, NFPA79-2002 SECTION 14.3.1, UL94V-O

Reviews