Wire Duct, Hinging Cover, White, L 6 Ft

PANDUIT| Zoro #: G0785662| Mfr #: HS2X3WH6NM

$45.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2.17"
Item: Wiring Duct for Hinged Covers
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0785662 Mfr #: HS2X3WH6NM
Width: 2.17"Item: Wiring Duct for Hinged Covers
Color: WhiteMounting Style: Screw Mount
Height: 3.06"Length: 6 ft.
Wall Type: Solid WallMaterial: Lead Free PVC
Slot-to-Slot Centerline: 1.00"Standards: UL, CSA, CE, NFPA79-2002 SECTION 14.3.1, UL94V-O
Country of Origin (subject to change): United States

Description

Wiring Duct for Hinged Covers, Wall Type Solid Wall, White, Lead Free PVC, Length 6 ft., Width 2.17 In., Height 3.06 In., Slot-to-Slot Centerline 1.00 In., Mounting Style Screw Mount, Standards UL, CSA, CE, NFPA79-2002 SECTION 14.3.1, UL94V-O

Reviews