KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Duct, Hinging Cover, White, L 6 Ft

PANDUIT| Zoro #: G0697977| Mfr #: HS4X4WH6NM

$70.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.25"
Item: Wiring Duct for Hinged Covers
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0697977 Mfr #: HS4X4WH6NM
Width: 4.25"Item: Wiring Duct for Hinged Covers
Color: WhiteMounting Style: Screw Mount
Height: 4.10"Length: 6 ft.
Wall Type: Solid WallMaterial: Lead Free PVC
Slot-to-Slot Centerline: 1.00"Standards: UL, CSA, CE, NFPA79-2002 SECTION 14.3.1, UL94V-O
Country of Origin (subject to change): United States

Description

Wiring Duct for Hinged Covers, Wall Type Solid Wall, White, Lead Free PVC, Length 6 ft., Width 4.25 In., Height 4.10 In., Slot-to-Slot Centerline 1.00 In., Mounting Style Screw Mount, Standards UL, CSA, CE, NFPA79-2002 SECTION 14.3.1, UL94V-O

Reviews