Wire Duct, Narrow Slot, Gray, 1.26 W x 4 D

PANDUIT| Zoro #: G0951937| Mfr #: F1X4LG6

$43.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Material: Lead Free PVCWidth: 1.25"Slot-to-Slot Centerline: 0.50"
Save 15%. Sign up for Z-mail.


Zoro #: G0951937 Mfr #: F1X4LG6
Material: Lead Free PVCWidth: 1.25"
Slot-to-Slot Centerline: 0.50"Standards: NFPA-79-2007, UL94 V-0
Wall Type: Narrow SlotColor: Gray
Length: 6 ft.Slot Height: 3.63"
Height: 4.10"Mounting Style: Screw Mount
Item: Wiring DuctSlot Width: 0.20"
Country of Origin (subject to change): United States


Wiring Duct, Wall Type Narrow Slot, Gray, Lead Free PVC, Length 6 ft., Width 1.25 In., Height 4.10 In., Slot-to-Slot Centerline 0.50 In., Slot Width 0.20 In., Slot Height 3.63 In., Mounting Style Screw Mount, Standards NFPA-79-2007, UL94 V-0