Wire Duct, Narrow Slot, Gray, 4.25 W x 5 D

PANDUIT| Zoro #: G0686165| Mfr #: F4X5LG6-A

$164.72 /ea

This item ships free. Details.Standard ground shipping.
Material: Lead Free PVCWidth: 4.25"Slot-to-Slot Centerline: 0.50"
Save 15%. Sign up for Z-mail.


Zoro #: G0686165 Mfr #: F4X5LG6-A
Material: Lead Free PVCWidth: 4.25"
Slot-to-Slot Centerline: 0.50"Standards: NFPA-79-2007, UL94 V-0
Wall Type: Narrow SlotColor: Gray
Length: 6 ft.Slot Height: 4.10"
Height: 5.10"Mounting Style: Adhesive Mount
Item: Wiring DuctSlot Width: 0.20"
Country of Origin (subject to change): United States


Wiring Duct, Wall Type Narrow Slot, Gray, Lead Free PVC, Length 6 ft., Width 4.25 In., Height 5.10 In., Slot-to-Slot Centerline 0.50 In., Slot Width 0.20 In., Slot Height 4.10 In., Mounting Style Adhesive Mount, Standards NFPA-79-2007, UL94 V-0