HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Wire Duct, Narrow Slot, White, 4.25 W x 3 D

PANDUIT| Zoro #: G1277875| Mfr #: F4X3WH6

$50.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Lead Free PVC
Width: 4.25"
Slot-to-Slot Centerline: 0.50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1277875 Mfr #: F4X3WH6
Material: Lead Free PVCWidth: 4.25"
Slot-to-Slot Centerline: 0.50"Standards: NFPA-79-2007, UL94 V-0
Wall Type: Narrow SlotColor: White
Length: 6 ft.Slot Height: 2.12"
Height: 3.12"Mounting Style: Screw Mount
Item: Wiring DuctSlot Width: 0.20"
Country of Origin (subject to change): United States

Description

Wiring Duct, Wall Type Narrow Slot, White, Lead Free PVC, Length 6 ft., Width 4.25 In., Height 3.12 In., Slot-to-Slot Centerline 0.50 In., Slot Width 0.20 In., Slot Height 2.12 In., Mounting Style Screw Mount, Standards NFPA-79-2007, UL94 V-0

Reviews