Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Wire Duct, Wide Slot, White, 1.75 W x 4 D

PANDUIT | Zoro #: G0933581 | Mfr #: G1.5X4WH6

$ 46.19 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0933581 Mfr #: G1.5X4WH6
Standards: NFPA-79-2007, UL94 V-0 Slot Height: 3.63"
Height: 4.10" Slot-to-Slot Centerline: 1.00"
Mounting Style: Screw Mount Length: 6 ft.
Color: White Wall Type: Wide Slot
Material: Lead Free PVC Slot Width: 0.31"
Item: Wiring Duct Width: 1.75"
Country of Origin (subject to change): United States

Description

Wiring Duct, Wall Type Wide Slot, White, Lead Free PVC, Length 6 ft., Width 1.75 In., Height 4.10 In., Slot-to-Slot Centerline 1.00 In., Slot Width 0.31 In., Slot Height 3.63 In., Mounting Style Screw Mount, Standards NFPA-79-2007, UL94 V-0

Reviews