KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Duct, Wide Slot, White, 4.25 W x 4 D

PANDUIT| Zoro #: G0838792| Mfr #: G4X4WH6

$59.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.25"
Color: White
Slot Height: 3.63"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0838792 Mfr #: G4X4WH6
Width: 4.25"Color: White
Slot Height: 3.63"Length: 6 ft.
Slot-to-Slot Centerline: 1.00"Slot Width: 0.31"
Item: Wiring DuctMounting Style: Screw Mount
Height: 4.10"Wall Type: Wide Slot
Material: Lead Free PVCStandards: NFPA-79-2007, UL94 V-0
Country of Origin (subject to change): United States

Description

Wiring Duct, Wall Type Wide Slot, White, Lead Free PVC, Length 6 ft., Width 4.25 In., Height 4.10 In., Slot-to-Slot Centerline 1.00 In., Slot Width 0.31 In., Slot Height 3.63 In., Mounting Style Screw Mount, Standards NFPA-79-2007, UL94 V-0

Reviews