KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Duct, Wide Slot, White, L 6 Ft

PANDUIT| Zoro #: G0478904| Mfr #: H1.5X3WH6

$47.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.75"
Color: White
Slot Height: 2.63"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0478904 Mfr #: H1.5X3WH6
Width: 1.75"Color: White
Slot Height: 2.63"Length: 6 ft.
Slot-to-Slot Centerline: 1.00"Slot Width: 0.31"
Item: Wiring Duct for Hinged CoversMounting Style: Screw Mount
Height: 3.06"Wall Type: Wide Slot
Material: Lead Free PVCStandards: UL, CSA, CE, NFPA79-2002 SECTION 14.3.1, UL94V-O
Country of Origin (subject to change): United States

Description

Wiring Duct for Hinged Covers, Wall Type Wide Slot, White, Lead Free PVC, Length 6 ft., Width 1.75 In., Height 3.06 In., Slot-to-Slot Centerline 1.00 In., Slot Width 0.31 In., Slot Height 2.63 In., Mounting Style Screw Mount, Standards UL, CSA, CE, NFPA79-2002 SECTION 14.3.1, UL94V-O

Reviews