BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Wire Duct, Wide Slot, White, L 6 Ft

PANDUIT| Zoro #: G2248346| Mfr #: H3X4WH6

$70.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Slot Width: 0.31"Slot Height: 3.63"Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2248346 Mfr #: H3X4WH6
Slot Width: 0.31"Slot Height: 3.63"
Color: WhiteItem: Wiring Duct for Hinged Covers
Wall Type: Wide SlotStandards: UL, CSA, CE, NFPA79-2002 SECTION 14.3.1, UL94V-O
Slot-to-Slot Centerline: 1.00"Length: 6 ft.
Width: 3.25"Height: 4.10"
Material: Lead Free PVCMounting Style: Screw Mount
Country of Origin (subject to change): United States

Description

Wiring Duct for Hinged Covers, Wall Type Wide Slot, White, Lead Free PVC, Length 6 ft., Width 3.25 In., Height 4.10 In., Slot-to-Slot Centerline 1.00 In., Slot Width 0.31 In., Slot Height 3.63 In., Mounting Style Screw Mount, Standards UL, CSA, CE, NFPA79-2002 SECTION 14.3.1, UL94V-O

Reviews