Wire Retainer, Gray, PVC, Wire Retainers

PANDUIT| Zoro #: G1461381| Mfr #: T45WR-X

$0.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.55"
Fittings Sub-Category: Wire Retainers
Item: Wire Retainer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1461381 Mfr #: T45WR-X
Width: 1.55"Fittings Sub-Category: Wire Retainers
Item: Wire RetainerFor Use With: 3000 Raceway
Color: GrayMounting: Snap on
Height: 0.82"Length: 2.215"
Material: PVCStandards: UL, CSA
Country of Origin (subject to change): United States

Description

Wire Retainer, Height 0.82 In., Width 1.55 In., Length 2.215 In., Color Gray, Material PVC, Mounting Snap On, Standards UL, CSA, For Use With 3000 Raceway

Reviews