Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

22-10 AWG Wire Termination Kit w/Tool 147 Piece

  • Zoro #: G0159041
  • Mfr #: KP-1165Y
$148.53
  • Number of Sizes: 12
  • Connector Assortment Type: Crimp Terminals
  • Description/Special Features: Plastic Box, Wire In Maintenance and Construction Applications
See full product details
This item ships free.

Panduit #KP-1165Y Specifications

  • Zoro #: G0159041
  • Mfr #: KP-1165Y
Number of Sizes: 12 Connector Assortment Type: Crimp Terminals
Description/Special Features: Plastic Box, Wire In Maintenance and Construction Applications Tools Included: Crimping Tool
Sizes Included: BSV10X, BSV14X, BSV18X, DV14-188B, DV18-250B, JN418-212, PV10-10R, PV10-8R, PV14-10R, PV14-8F, PV18-6F, PV18-8R Includes: (10) BSV14X, (10) BSV18X, (10) DV18-250B and (10) DV14-188B Vinyl Disconnects, (10) PV10-8R, (18) PV14-10R, (18) PV18-6F and (18) PV14-8F Vinyl Fork Terminals, (18) PV18-8R, (5) JN418-212 Nylon Wire Joints, and (10) BSV10X Vinyl Butt Splices, and (10) PV10-10R Vinyl Ring Terminals, and Plastic Box, CT-160 Crimping Tool
Number of Pieces: 147 Item: Wire Termination Kit w/Tool 147 Piece
Kit Type: Terminal Terminal Connection: Crimp
Connection Type: Crimp Terminal Type: Assortment
Wire Type: Solid and Stranded - Copper Insulation Color: Assortment
Wire Range: 22 to 10 AWG Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wire Terminal Kit, Connector Assortment Type Crimp Terminals, Tools Included Crimping Tool, Kit Type Terminal, Terminal Type Assortment, Description/Special Features Plastic Box, Wire In Maintenance and Construction Applications, Number of Pieces 147

Reviews of Panduit #KP-1165Y