KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wiring Duct Cutting Tool, 8 inL, Plastic

PANDUIT| Zoro #: G0468264| Mfr #: DCT

$125.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Wiring Duct Cutting Tool
For Use With: For Plastic Wiring Duct or Cover and Heat Shrink Tubing
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0468264 Mfr #: DCT
Item: Wiring Duct Cutting ToolFor Use With: For Plastic Wiring Duct or Cover and Heat Shrink Tubing
Color: SilverWire Management Tool Item: Wiring Duct Cutting Tool
Country of Origin (subject to change): Japan

Description

Wiring Duct Cutting Tool, Color Silver, For Use With For Plastic Wiring Duct or Cover and Heat Shrink Tubing

Reviews