KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

WiringDuct, Narrow, 4.25x4.1In, 6Ft, Gray

PANDUIT| Zoro #: G0268003| Mfr #: HN4X4LG6

$77.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.25"
Color: Gray
Slot Height: 3.63"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0268003 Mfr #: HN4X4LG6
Width: 4.25"Color: Gray
Slot Height: 3.63"Length: 6 ft.
Slot-to-Slot Centerline: 0.50"Slot Width: 0.20"
Item: Wiring Duct for Hinged CoversMounting Style: Screw Mount
Height: 4.10"Wall Type: Narrow Slot
Material: Lead Free PVCStandards: cRUus, RU, CSA, CE, NFPA 79-2007sec.13.3.1, NFPA 79-2007sec.13.5.2, UL94 V-0
Country of Origin (subject to change): United States

Description

Wiring Duct for Hinged Covers, Wall Type Narrow Slot, Gray, Lead Free PVC, Length 6 ft., Width 4.25 In., Height 4.10 In., Slot-to-Slot Centerline 0.50 In., Slot Width 0.20 In., Slot Height 3.63 In., Mounting Style Screw Mount, Standards cRUus, RU, CSA, CE, NFPA 79-2007sec.13.3.1, NFPA 79-2007sec.13.5.2, UL94 V-0

Reviews