WiringDuct, Narrow, 4.25x4.1In, 6Ft, White

PANDUIT| Zoro #: G0992512| Mfr #: HN4X4WH6

$77.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Lead Free PVC
Width: 4.25"
Slot-to-Slot Centerline: 0.50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0992512 Mfr #: HN4X4WH6
Material: Lead Free PVCWidth: 4.25"
Slot-to-Slot Centerline: 0.50"Standards: cRUus, RU, CSA, CE, NFPA 79-2007sec.13.3.1, NFPA 79-2007sec.13.5.2, UL94 V-0
Wall Type: Narrow SlotColor: White
Length: 6 ft.Slot Height: 3.63"
Height: 4.10"Mounting Style: Screw Mount
Item: Wiring Duct for Hinged CoversSlot Width: 0.20"
Country of Origin (subject to change): United States

Description

Wiring Duct for Hinged Covers, Wall Type Narrow Slot, White, Lead Free PVC, Length 6 ft., Width 4.25 In., Height 4.10 In., Slot-to-Slot Centerline 0.50 In., Slot Width 0.20 In., Slot Height 3.63 In., Mounting Style Screw Mount, Standards cRUus, RU, CSA, CE, NFPA 79-2007sec.13.3.1, NFPA 79-2007sec.13.5.2, UL94 V-0

Reviews