Paneltronics

Circuit Breaker, 20A, 1 Pole, Not Rated


product price: $15.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Amps 20A
  • Number of Poles 1
  • AC Voltage Rating Not Rated
  • Circuit Breaker Type Magnetic
  • Max. AIR Rating 2.5kA at 250V AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Frame Size 50A/A

Details

Item Circuit Breaker
Amps 20A
Number of Poles 1
AC Voltage Rating Not Rated
Circuit Breaker Type Magnetic
Max. AIR Rating 2.5kA at 250V AC
Trip Type Trip Free
DC Voltage Rating 32V DC

Description

A Frame Magnetic Circuit Breakers. 20 Amp, Single Pole, Standard branch AC or DC circuit breaker for Paneltronics electrical distribution panels, Meets all American Boat and Yacht Council (ABYC) Standards for non ignition protected circuit breaker, UL Recognized (UL 1077) for use in the U.S.A,and CSA Certified for use in Canada (ABYC E-11.12.2.8,Trip free (ABYC E-11.12.1.7.2.2. and E-11.12.2.8.1.), Manual reset (ABYC E-11.12.1.7.2.4. and E-11.12.2.8.1.) , .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.