SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adapter, Duplex LC Fiber, Electric Ivory

PANNET| Zoro #: G1900227| Mfr #: CMDSLCEI

$22.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Simplex/Duplex: DuplexMaterial: Phosphor BronzeCable Type: LC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1900227 Mfr #: CMDSLCEI
Simplex/Duplex: DuplexMaterial: Phosphor Bronze
Cable Type: LCItem: Fiber Optic Jack
Series: Mini ComColor: Electric Ivory
For Use With: Mini-Com Faceplate and PanelsNumber of Ports: 1
Country of Origin (subject to change): United States

Description

Fiber Optic Jack, Mini Com Series, LC Cable Type, Electric Ivory, Material Phosphor Bronze, For Use With Mini-Com Faceplate and Panels, Duplex

Reviews