KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adapter, Multi Duplex SC Fiber, Arctic Wht

PANNET| Zoro #: G1855384| Mfr #: CMSTAW

$14.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Mini Com
Item: Fiber Optic Jack
Number of Ports: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1855384 Mfr #: CMSTAW
Series: Mini ComItem: Fiber Optic Jack
Number of Ports: 1Cable Type: ST
Color: Arctic WhiteMaterial: Phosphor Bronze
Simplex/Duplex: SimplexCountry of Origin (subject to change): Taiwan, Province of China

Description

Fiber Optic Jack, Mini Com Series, ST Cable Type, Arctic White, Material Phosphor Bronze, Simplex

Reviews