KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Adapter, Multimode Duplex LC Fiber, Black

PANNET| Zoro #: G0440937| Mfr #: CMDSBLLCBL

$27.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Mini Com
Item: Fiber Optic Jack
For Use With: Mini-Com Faceplate and Panels
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0440937 Mfr #: CMDSBLLCBL
Series: Mini ComItem: Fiber Optic Jack
For Use With: Mini-Com Faceplate and PanelsNumber of Ports: 1
Cable Type: LCColor: Black
Material: Phosphor BronzeSimplex/Duplex: Duplex
Country of Origin (subject to change): United States

Description

Fiber Optic Jack, Mini Com Series, LC Cable Type, Black, Material Phosphor Bronze, For Use With Mini-Com Faceplate and Panels, Duplex

Reviews