Fiber Optic Patch Cord, LC/LC, 2m, Riser

PANNET| Zoro #: G0820093| Mfr #: F5E10-10M2Y

$47.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Attenuation: 0.10dB
Jacket Color: Orange
Item: Fiber Optic Patch Cord
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0820093 Mfr #: F5E10-10M2Y
Attenuation: 0.10dBJacket Color: Orange
Item: Fiber Optic Patch CordJacket Type: Riser
Fiber Optic Connector Type: LC/LCLength: 2m
Single Mode/Multi-Mode: Multi-ModeSimplex/Duplex/Multifiber: Duplex
Country of Origin (subject to change): Costa Rica

Description

Fiber Optic Patch Cord, Fiber Optic Connector Type LC/LC, Multi-Mode, Length 2m, Duplex, Jacket Color Orange, Jacket Type Riser, Attenuation 0.10dB

Reviews