KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fiber Optic Patch Cord, LC/Pigtail, Aqua

PANNET| Zoro #: G1756036| Mfr #: FXB10-NM1Y

$39.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Attenuation: 0.10dB
Jacket Color: Aqua
Item: Fiber Optic Patch Cord
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1756036 Mfr #: FXB10-NM1Y
Attenuation: 0.10dBJacket Color: Aqua
Item: Fiber Optic Patch CordJacket Type: Riser
Fiber Optic Connector Type: LC/PigtailLength: 1m
Single Mode/Multi-Mode: Multi-ModeSimplex/Duplex/Multifiber: Simplex
Country of Origin (subject to change): United States

Description

Fiber Optic Patch Cord, Fiber Optic Connector Type LC/Pigtail, Multi-Mode, Length 1m, Simplex, Jacket Color Aqua, Jacket Type Riser, Attenuation 0.10dB

Reviews