KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retractable Ballpoint Pen, Fine 0.8 mm, Black PK12

PAPER MATE| Zoro #: G0162827| Mfr #: 85582

$8.71 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Color: Black
Grip: Full Length
Barrel Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0162827 Mfr #: 85582
Barrel Color: BlackGrip: Full Length
Barrel Material: PlasticInk Color: Black
Point Size: 0.8 mmPen Type: Retractable
Point Type: FineCountry of Origin (subject to change): Mexico

Description

Flexgrip Elite Ballpoint Retractable Pen, Black Ink, Fine, Dozen

Reviews