Retractable Ballpoint Pen, Fine 0.8 mm, Blue PK12

PAPER MATE| Zoro #: G0163107| Mfr #: 6360187

$6.61 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pen Type: Retractable
Ink Color: Blue
Barrel Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0163107 Mfr #: 6360187
Pen Type: RetractableInk Color: Blue
Barrel Color: BluePoint Size: 0.8 mm
Item: Ballpoint PenBarrel Material: Plastic
Features: Triangular BarrelGrip: Soft
Point Type: FineCountry of Origin (subject to change): Mexico

Description

Ballpoint Pen, Retractable, Point Size 0.8 mm, Point Type Fine, Ink Color Blue, Barrel Material Plastic, Barrel Color Blue, Pen Grip None, Features Triangular Barrel, Package Quantity 12

Reviews