BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Retractable Ballpoint Pen, Fine 0.8 mm, Blue PK12

PAPER MATE| Zoro #: G0162836| Mfr #: 85583

$8.77 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Material: PlasticPoint Type: FinePen Type: Retractable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0162836 Mfr #: 85583
Barrel Material: PlasticPoint Type: Fine
Pen Type: RetractablePoint Size: 0.8 mm
Grip: Full LengthBarrel Color: Blue
Item: Ballpoint PenInk Color: Blue
Country of Origin (subject to change): Mexico

Description

Flexgrip Elite Ballpoint Retractable Pen, Blue Ink, Fine, Dozen

Reviews