KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retractable Ballpoint Pen, Medium 1.0 mm, Black PK12

PAPER MATE| Zoro #: G0162845| Mfr #: 85580

$9.05 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Size: 1.0 mm
Barrel Material: Plastic
Barrel Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0162845 Mfr #: 85580
Point Size: 1.0 mmBarrel Material: Plastic
Barrel Color: BlackPen Type: Retractable
Point Type: MediumItem: Ballpoint Pen
Grip: Full LengthInk Color: Black
Country of Origin (subject to change): Mexico

Description

Flexgrip Elite Ballpoint Retractable Pen, Black Ink, Medium, Dozen

Reviews