KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12

PAPER MATE| Zoro #: G0189156| Mfr #: 6310187

$6.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pen Type: Retractable
Ink Color: Blue
Barrel Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0189156 Mfr #: 6310187
Pen Type: RetractableInk Color: Blue
Barrel Color: BluePoint Size: 1.0 mm
Item: Ballpoint PenBarrel Material: Plastic
Features: Triangular BarrelGrip: Soft
Point Type: MediumCountry of Origin (subject to change): Mexico

Description

Ballpoint Pen, Retractable, Point Size 1.0 mm, Point Type Medium, Ink Color Blue, Barrel Material Plastic, Barrel Color Blue, Pen Grip None, Features Triangular Barrel, Package Quantity 12

Reviews