BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12

PAPER MATE| Zoro #: G0162854| Mfr #: 85581

$8.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Material: PlasticPoint Type: MediumPen Type: Retractable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0162854 Mfr #: 85581
Barrel Material: PlasticPoint Type: Medium
Pen Type: RetractablePoint Size: 1.0 mm
Grip: Full LengthBarrel Color: Blue
Item: Ballpoint PenInk Color: Blue
Country of Origin (subject to change): Mexico

Description

Flexgrip Elite Ballpoint Retractable Pen, Blue Ink, Medium, Dozen

Reviews