Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Retractable Ballpoint Pen, 1.4 mm, Blue PK12

  • Zoro #: G2692715
  • Mfr #: 89466

$10.46 ($0.87/unit)

  • Grip: Soft
  • Pen Type: Retractable
  • Pen Cushion: Yes
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Paper Mate #89466 Specifications

  • Zoro #: G2692715
  • Mfr #: 89466
Grip: Soft Pen Type: Retractable
Pen Cushion: Yes Pen Tip: 1.4mm
Pen Grip: Textured Cushion Point Size: 1.4 mm
Ink Color: Blue Item: Ballpoint Pen
Pen Ink Color: Blue Barrel Material: Plastic
Point Type: Bold Barrel Color: Blue
Includes Pen Cushion: Yes Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Profile Ballpoint Retractable Pen, Blue Ink, Bold, Dozen

Reviews of Paper Mate #89466