KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stick Ballpoint Pen, Fine 0.8 mm, Black PK12

PAPER MATE| Zoro #: G0162942| Mfr #: 3381131

$1.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Size: 0.8 mm
Barrel Material: Plastic
Barrel Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0162942 Mfr #: 3381131
Point Size: 0.8 mmBarrel Material: Plastic
Barrel Color: BlackPen Type: Stick
Point Type: FineItem: Ballpoint Pen
Grip: SmoothInk Color: Black
Country of Origin (subject to change): Mexico

Description

Ballpoint Pen, Stick, Point Size 0.8 mm, Point Type Fine, Ink Color Black, Barrel Material Plastic, Barrel Color Black, Smooth Grip, Package Quantity 12

Reviews