Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Retractable Ballpoint Pen, Medium 1.0 mm, Black PK12

  • Zoro #: G0189147
  • Mfr #: 6330187
$7.69 ($0.64/unit)
  • Grip: Soft
  • Features: Triangular Barrel
  • Point Size: 1.0 mm
See full product details
Orders over $75 ship free.

Paper Mate #6330187 Specifications

  • Zoro #: G0189147
  • Mfr #: 6330187
Grip: Soft Features: Triangular Barrel
Point Size: 1.0 mm Pen Grip: None
Ink Color: Black Pen Type: Retractable
Barrel Material: Plastic Point Type: Medium
Pen Ink Color: Black Item: Ballpoint Pens
Barrel Color: Black Pen Cushion: No
Pen Tip: 1.0mm Includes Pen Cushion: No
Pen Cap: Retractable Series: Lubriglide(R)
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ballpoint Pen, Retractable, Point Size 1.0mm, Point Type Medium, Ink Color Black, Barrel Material Plastic, Barrel Color Black, Pen Grip None, Features Triangular Barrel, Package Quantity 12

Reviews of Paper Mate #6330187